Caution, Enter At Your Own Risk, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1259-RA_10X7

  • Mfr # U4-1259-RA_10X7

  • Zoro # G2723275


product price:  $8.75
/ea

Key Features

Legend
Enter At Your Own Risk
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1259-RA_10X7
Zoro #
G2723275
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Legend
Enter At Your Own Risk
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Background Color
Yellow
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Yellow
Material
Aluminum
Header Background Color
Black
Language
English
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Chemical Resistant
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Mounting Pattern
4 Corner
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
Sign Legend
Enter At Your Own Risk
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Product Type
Entrance Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Enter At Your Own Risk, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.