Caution, Entering The Man Cave, 10 in x 14 in, Horizontal Rectangle, Aluminum, U4-1260-RA_14X10

  • Mfr # U4-1260-RA_14X10

  • Zoro # G9638027


product price:  $10.15
/ea

Key Features

Legend
Entering The Man Cave
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1260-RA_14X10
Zoro #
G9638027
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Entrance Sign
Legend
Entering The Man Cave
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Background Color
Yellow
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Black
Material
Aluminum
Legend Color
Black
ANSI Compliant
Yes
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Sign Header Style
Text
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Background Color
Black
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Entering The Man Cave
Material Properties
Rigid
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Sign Header
Caution
Chemical Resistant
No

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entering The Man Cave, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.