Caution, Entering The Man Cave, 10 in x 14 in, Plastic, U4-1260-NP_14X10

  • Mfr # U4-1260-NP_14X10

  • Zoro # G4717137


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Caution Entering The Man Cave
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1260-NP_14X10
Zoro #
G4717137
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Caution Entering The Man Cave
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Background Color
Yellow
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Material Properties
Flexible
Abrasion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Entering The Man Cave
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entering The Man Cave, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.