Caution, Entering The Man Cave, 10 in x 14 in, Reflective Sheeting, U4-1260-RD_14X10

  • Mfr # U4-1260-RD_14X10

  • Zoro # G2723211


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Legend
Entering The Man Cave
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1260-RD_14X10
Zoro #
G2723211
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Entrance Sign
Legend
Entering The Man Cave
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Yellow
Header
Caution
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend
Entering The Man Cave
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Sign Header Background Color
Black
State Specific Sign
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entering The Man Cave, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.