Caution, Entering The Man Cave, 5 in x 7 in, Reflective Sheeting, U4-1260-RD_7X5

  • Mfr # U4-1260-RD_7X5

  • Zoro # G2723205


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Legend
Entering The Man Cave
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1260-RD_7X5
Zoro #
G2723205
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Entrance Sign
Legend
Entering The Man Cave
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Material
Vinyl
Header Legend Color
Yellow
Printed Language
English
Sign Background Color
Yellow
Background Color
Yellow
Header
Caution
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Header Text Color
Yellow
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Abrasion Resistant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Legend
Entering The Man Cave
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Anti-Slip Surface
No
Chemical Resistant
No

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entering The Man Cave, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.