Caution, Entering The Man Cave, 7 in x 10 in, Reflective Sheeting, U4-1260-RD_10X7

  • Mfr # U4-1260-RD_10X7

  • Zoro # G2723220


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
Entering The Man Cave
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1260-RD_10X7
Zoro #
G2723220
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Entrance Sign
Legend
Entering The Man Cave
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Material
Vinyl
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Header
Caution
Legend Color
Black
Background Color
Yellow
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Legend
Entering The Man Cave
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Mirror Print
No
Sign Header
Caution
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entering The Man Cave, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.