Caution, Falling Snow And Ice, Park At Your Own Risk, 18x24, Non-Reflective, Yellow
- Mfr # G-11058-NA_18x24
- Zoro # G922948388
product price:Â
$
32.35
/ea
Key Features
Legend
Caution, Falling Snow And Ice, Park At Your Own Risk
Sign Material
Aluminum
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-11058-NA_18x24
- Zoro #
- G922948388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.080 in
- Length
- 0.5 in
- Height
- 24 in
- Width
- 18 in
Details
- Legend
- Caution, Falling Snow And Ice, Park At Your Own Risk
- Sign Material
- Aluminum
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.