Caution, Film Badge Required In This Area, 7 in x 10 in, Reflective Sheeting, LCU3-0340-RD_10x7

  • Mfr # LCU3-0340-RD_10x7

  • Zoro # G4302201


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
Film Badge Required In This Area
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0340-RD_10x7
Zoro #
G4302201
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Caution Reflective Label
Legend
Film Badge Required In This Area
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Vinyl
Header
Caution
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
Yellow
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend
Film Badge Required In This Area
Corrosion Resistant
No
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Header Background Color
Black
Sign Header Style
Text
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Authorized Personnel Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Film Badge Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.