Caution, Fishing And Hunting Stories In Progress., 10 in W x 7 in H, LCU3-0468-ED_10x7

  • Mfr # LCU3-0468-ED_10x7

  • Zoro # G5226748


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Fishing And Hunting Stories In Progress Protective Boots May Be Required
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0468-ED_10x7
Zoro #
G5226748
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Fishing And Hunting Stories In Progress Protective Boots May Be Required
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Text
Header
Caution
Sign Background Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Sign Header Style
Text
Sign Header Background Color
Black
Chemical Resistant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend
Fishing And Hunting Stories In Progress Protective Boots May Be Required
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fishing And Hunting Stories In Progress Protective Boots May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.