Caution, Floor Load Capacity _ Lbs. Per Square Foot, 7 in x 10 in, Aluminum, U4-1314-NA_10x7

  • Mfr # U4-1314-NA_10x7

  • Zoro # G5897302


product price:  $7.09
/ea

Key Features

Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1314-NA_10x7
Zoro #
G5897302
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Header
Caution
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
Yellow
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Metal Detectable
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Graffiti Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Header
Caution
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Write-On Surface
Number of Printed Sides
1
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.