Caution, Floor Load Capacity _ Lbs. Per Square Foot, 7 in x 10 in, Aluminum, U4-1314-RA_10X7

  • Mfr # U4-1314-RA_10X7

  • Zoro # G1813318


product price:  $9.49
/ea

Key Features

Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1314-RA_10X7
Zoro #
G1813318
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Color
Black
Printed Language
English
Sign Background Color
Yellow
Legend/Background Color
Black/Yellow
Material
Aluminum
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Language
English
Header Background Color
Black
Header
Caution
ANSI Compliant
Yes
Background Color
Yellow
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Chemical Resistant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Header
Caution
State Specific Sign
No
Material Special Properties
Metal Detectable, Write-On Surface
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.