Caution, Floor Load Capacity _ Lbs. Per Square Foot, 7 in x 10 in, Plastic, U4-1314-NP_10X7

  • Mfr # U4-1314-NP_10X7

  • Zoro # G4729107


product price: $5.45
/ea

Key Features

Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1314-NP_10X7
Zoro #
G4729107
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Header
Caution
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
Yes
Metal Detectable
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Material Properties
Flexible
Glow In The Dark
No
Sign Header Style
Text
Material Special Properties
Write-On Surface
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
Caution
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Product Type
Caution Sign
Legend Color
Black

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.