Zoro Homepage

Caution, Floor Load Capacity, _ Lbs. Per Square Ft., 7 x 10, Reflective Sheeting, U4-1314-RD_10X7

  • Mfr # U4-1314-RD_10X7

  • Zoro # G2278836


product price: $4.19
/ea

Key Features

Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1314-RD_10X7
Zoro #
G2278836
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Printed Language
English
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
Subject Matter
Personal Protection
Header
Caution
Header Legend Color
Yellow
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header
Caution
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Material Special Properties
Write-On Surface
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.