Caution, Floor Load Limit Not to Exceed., 5 in x 3 1/2 in, Reflective Sheeting, LCU3-0407-RD_5x3.5

  • Mfr # LCU3-0407-RD_5x3.5

  • Zoro # G4298141


product price:  $3.29
/ea
Sold in multiples of 5 for $16.45

Key Features

Legend
Floor Load Limit Not to Exceed _______ Lbs Sq Ft
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0407-RD_5x3.5
Zoro #
G4298141
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,3-1/2 in. H,Vinyl
Legend
Floor Load Limit Not to Exceed _______ Lbs Sq Ft
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Language
English
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Printed Language
English
Header
Caution
Header Background Color
Black
Material
Vinyl
Background Color
Yellow
Sign Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Corrosion Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Material Properties
Flexible
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Special Properties
Write-On Surface
Sign Header
Caution
Sign Header Text Color
Yellow
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend
Floor Load Limit Not To Exceed ____ Lbs. Sq. Ft.
Product Type
Floor Load Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ____ Lbs. Sq. Ft., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.