Caution, Floor Load Limit Not To Exceed _ lb sq ft, 10 in W x 7 in H, , LCU3-0407-ED_10x7

  • Mfr # LCU3-0407-ED_10x7

  • Zoro # G5178201


product price:  $3.59
/ea

Key Features

Legend
Floor Load Limit Not To Exceed ____ lb sq ft
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0407-ED_10x7
Zoro #
G5178201
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Floor Load Limit Not To Exceed ____ lb sq ft
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 302 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Header
Caution
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
Yellow
Printed Language
English
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
Yes
Glow In The Dark
No
Sign Header Text Color
Yellow
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Graffiti Resistant
Yes
Material Special Properties
Write-On Surface
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Legend Style
Text
Adhesive Style
Permanent
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Legend
Floor Load Limit Not To Exceed ____ Lbs. Sq. Ft.
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ____ Lbs. Sq. Ft., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.