Caution, Floor Load Limit Not To Exceed _ Lbs. Per Sq. Ft., 10 x 14, Aluminum, U4-1315-RA_14X10

  • Mfr # U4-1315-RA_14X10

  • Zoro # G9637695


product price:  $11.99
/ea

Key Features

Legend
Floor Load Limit Not To Exceed _______ Lbs. Per Square Foot
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1315-RA_14X10
Zoro #
G9637695
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Floor Load Limit Not To Exceed _______ Lbs. Per Square Foot
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Background Color
Yellow
Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
Yellow
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Printed Language
English
Legend Style
Text
Header Background Color
Black
Material
Aluminum
Header
Caution
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
Yes
Metal Detectable
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Legend Style
Text
State Specific Sign
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable, Write-On Surface
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
No
Material Properties
Rigid
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend
Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot
Anti-Slip Surface
No
Mirror Print
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.