Caution, Floor Load Limit Not To Exceed _ Lbs. Per Sq. Ft., 10 x 14, Sheeting, U4-1315-RD_14X10

  • Mfr # U4-1315-RD_14X10

  • Zoro # G2278809


product price:  $5.85
/ea
Sold in multiples of 5 for $29.25

Key Features

Legend
Floor Load Limit Not To Exceed _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1315-RD_14X10
Zoro #
G2278809
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Floor Load Limit Not To Exceed _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Vinyl
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/Yellow
Background Color
Yellow
Header
Caution
Subject Matter
Load Limit
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Style
Text
Chemical Resistant
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Material Special Properties
Write-On Surface
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Sign Legend
Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.