Caution, Floor Load Limit Not To Exceed _ Lbs. Per Sq. Ft., 7 x 10, Aluminum, U4-1315-RA_10X7

  • Mfr # U4-1315-RA_10X7

  • Zoro # G9784616


product price:  $9.55
/ea

Key Features

Legend
Floor Load Limit Not To Exceed _______ Lbs. Per Square Foot
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1315-RA_10X7
Zoro #
G9784616
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Floor Load Limit Not To Exceed _______ Lbs. Per Square Foot
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Yellow
Header
Caution
Printed Language
English
Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Header Legend Color
Yellow
Sign Background Color
Yellow
ANSI Compliant
Yes
Background Color
Yellow
Sign Legend Text Color
Black
Metal Detectable
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend Background Color
Yellow
State Specific Sign
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Sign Header
Caution
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Material Special Properties
Metal Detectable, Write-On Surface
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.