Caution, Floor Load Limit Not To Exceed _ Lbs. Per Sq. Ft., 7 x 10, Sheeting, U4-1315-RD_10X7
Mfr # U4-1315-RD_10X7
Zoro # G2278818
product price:Â $4.39
/eaKey Features
Legend
Floor Load Limit Not To Exceed _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U4-1315-RD_10X7
Zoro #
G2278818
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.