Caution, Floor Load Limit Not To Exceed _ Lbs. Per Square Foot, 7 x 10, Plastic, U4-1315-NP_10X7

  • Mfr # U4-1315-NP_10X7

  • Zoro # G4729116


product price: $6.69
/ea

Key Features

Legend
Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1315-NP_10X7
Zoro #
G4729116
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Header
Caution
Operating Temp. Range
-40 Degrees F to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
Yellow
Sign Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Abrasion Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot
Sign Mounting Location
Wall
Glow In The Dark
No
Graffiti Resistant
Yes
Chemical Resistant
No
Material Special Properties
Write-On Surface
Sign Header Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Material Properties
Flexible
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.