Caution, Floor Opening Do Not Remove, 14 in W x 10 in H, , Reflective Sheeting, LCU3-0310-RD_14x10

  • Mfr # LCU3-0310-RD_14x10

  • Zoro # G4303866


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Floor Opening Do Not Remove
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0310-RD_14x10
Zoro #
G4303866
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Caution Reflective Label
Legend
Floor Opening Do Not Remove
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Header
Caution
Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Header Legend Color
Yellow
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Type
Acrylic
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Legend
Floor Opening Do Not Remove
Sign Header Background Color
Black
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Accident Prevention Caution Reflective Label

Description

Accident Prevention Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Opening Do Not Remove, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.