Caution, Floor Opening Do Not Remove, 5 in W x 3 1/2 in H, Horizontal Rectangle, LCU3-0310-RD_5x3.5

  • Mfr # LCU3-0310-RD_5x3.5

  • Zoro # G4303848


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Legend
Floor Opening Do Not Remove
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0310-RD_5x3.5
Zoro #
G4303848
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Caution Reflective Label
Legend
Floor Opening Do Not Remove
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Black
Header
Caution
OSHA Compliant
Yes
Sign Background Color
Yellow
Header Legend Color
Yellow
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Background Color
Yellow
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Graffiti Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header Style
Text
Sign Legend
Floor Opening Do Not Remove
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Accident Prevention Caution Reflective Label

Description

Accident Prevention Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Opening Do Not Remove, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.