Caution, Floor Opening Do Not Remove, 5 in x 7 in, Reflective Sheeting, LCU3-0310-RD_7x5

  • Mfr # LCU3-0310-RD_7x5

  • Zoro # G4303857


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Floor Opening Do Not Remove
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0310-RD_7x5
Zoro #
G4303857
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Caution Reflective Label
Legend
Floor Opening Do Not Remove
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
Yellow
Material
Vinyl
OSHA Compliant
Yes
Header
Caution
Header Background Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Language
English
Sign Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Background Color
Yellow
Legend Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Corrosion Resistant
No
Sign Header Background Color
Black
Sign Header Style
Text
Sign Header
Caution
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend
Floor Opening Do Not Remove
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Accident Prevention Caution Reflective Label

Description

Accident Prevention Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Opening Do Not Remove, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.