Shop LYLE
See all product information
Create Account
Caution Forklift Crossing (W/Sym), 10x7, Non-Reflective, Yellow
- Mfr # G-1781-ND_10x7
- Zoro # G922954921
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Legend
Caution Forklift Crossing (W/Sym)
Sign Material
Face
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1781-ND_10x7
- Zoro #
- G922954921
- UPC #
- -
- Country of Origin
- United States
- Legend
- Caution Forklift Crossing (W/Sym)
- Sign Material
- Face
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Adhesive
- Color
- Yellow
Dimensions
- Thickness
- 0.004 in
- Length
- 0.5 in
- Width
- 10 in
- Height
- 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.