Shop LYLE
See all product information
Create Account
Caution Gate Opens Toward Vehicle Stay Back!, 18x18, High Intensity Prismatic, Burgundy
- Mfr # G-7235-HI_18x18
- Zoro # G922947626
product price:Â
$
35.99
/ea
Key Features
Legend
Caution Gate Opens Toward Vehicle Stay Back!
Width
18 in
Sign Material
Aluminum
Sign Background Color
Burgundy
Retroreflective Grade
High Intensity Prismatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-7235-HI_18x18
- Zoro #
- G922947626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Thickness
- 0.080 in
- Length
- 0.5 in
- Height
- 18 in
Details
- Legend
- Caution Gate Opens Toward Vehicle Stay Back!
- Sign Material
- Aluminum
- Sign Background Color
- Burgundy
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.