Caution, High Pressure Pipeline, 10 in x 14 in, Reflective Sheeting, LCU3-0281-RD_14x10

  • Mfr # LCU3-0281-RD_14x10

  • Zoro # G4824255


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Legend
High Pressure Pipeline
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0281-RD_14x10
Zoro #
G4824255
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Caution Reflective Label
Legend
High Pressure Pipeline
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Caution
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Subject Matter
Facility
Header Background Color
Black
Header Legend Color
Yellow
Sign Background Color
Yellow
Legend/Background Color
Black/Yellow
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend
High Pressure Pipeline
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

High Pressure Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Pipeline, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.