Caution, High Pressure Pipeline, 5 in x 7 in, Reflective Sheeting, LCU3-0281-RD_7x5

  • Mfr # LCU3-0281-RD_7x5

  • Zoro # G4824246


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Legend
High Pressure Pipeline
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0281-RD_7x5
Zoro #
G4824246
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Caution Reflective Label
Legend
High Pressure Pipeline
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Facility
Language
English
Header Background Color
Black
Material
Self-Adhesive Vinyl
Header
Caution
Printed Language
English
Sign Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
High Pressure Pipeline
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

High Pressure Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Pipeline, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.