Caution, Inspect Slings Before Use, 10 in x 14 in, Reflective Sheeting, U4-1443-RD_14X10

  • Mfr # U4-1443-RD_14X10

  • Zoro # G2721166


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Inspect Slings Before Use
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1443-RD_14X10
Zoro #
G2721166
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Inspect Slings Before Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Legend Color
Black
Header Background Color
Black
Header
Caution
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Language
English
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Subject Matter
Health, Safety, and Wellbeing
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend
Inspect Slings Before Use
Sign Header
Caution
Sign Format
Traditional OSHA
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inspect Slings Before Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.