Caution, Inspect Slings Before Use, 3 1/2 in x 5 in, Reflective Sheeting, LCU3-0300-RD_5x3.5

  • Mfr # LCU3-0300-RD_5x3.5

  • Zoro # G4304441


product price:  $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Legend
Inspect Slings Before Use
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0300-RD_5x3.5
Zoro #
G4304441
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fall Caution Reflective Label
Legend
Inspect Slings Before Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Background Color
Yellow
Legend Color
Black
Header
Caution
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Sign Background Color
Yellow
Legend Style
Text
Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black
Glow In The Dark
No
State Specific Sign
No
Sign Legend
Inspect Slings Before Use
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Number of Printed Sides
1
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Fall Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inspect Slings Before Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.