Caution, Inspect Slings Before Use, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU3-0300-RA_10x7

  • Mfr # LCU3-0300-RA_10x7

  • Zoro # G4304496


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Legend
Inspect Slings Before Use
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0300-RA_10x7
Zoro #
G4304496
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Fall Caution Sign
Legend
Inspect Slings Before Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Sign Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Legend Color
Black
ANSI Compliant
Yes
Header
Caution
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Legend Style
Text
Abrasion Resistant
No
Mirror Print
No
Sign Header Style
Text
Sign Legend
Inspect Slings Before Use
Sign Header
Caution
Mounting Pattern
4 Corner
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Reflective Fall Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inspect Slings Before Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.