Caution, Keep Aisle Clear At All Times, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U4-1444-RA_14X10

  • Zoro # G9637241


product price: $12.49
/ea

Key Features

Header
Caution
Legend
Keep Aisle Clear At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1444-RA_14X10
Zoro #
G9637241
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Aisle Clear At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Legend Style
Text
Sign Legend Color
Black
Language
English
Header Background Color
Black
Material
Aluminum
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Subject Matter
Keep Clear
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Metal Detectable
Yes
Sign Header
Caution
Mirror Print
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Keep Aisle Clear At All Times
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Aisle Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.