Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Keep Aisle Clear At All Times, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # U4-1444-RD_7X5

  • Zoro # G2721111


product price: $2.85
/ea

Key Features

Header
Caution
Legend
Keep Aisle Clear At All Times
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1444-RD_7X5
Zoro #
G2721111
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Aisle Clear At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Subject Matter
Keep Clear
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Background Color
Yellow
Legend Color
Black
Double-Sided
No
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Language
English
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Metal Detectable
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Keep Aisle Clear At All Times
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Sign Legend Style
Text
Adhesive Type
Acrylic
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Aisle Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.