Caution, Keep Aisles Clear, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU3-0247-NP_14x10

  • Mfr # LCU3-0247-NP_14x10

  • Zoro # G5263741


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Legend
Keep Aisles Clear
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0247-NP_14x10
Zoro #
G5263741
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Yellow
Header Legend Color
Yellow
Header Background Color
Black
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Caution
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Legend
Keep Aisles Clear
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.