Caution, Keep Aisles Clear, 14 in W x 10 in H, Non-PVC Polymer, LCU3-0247-ED_14x10

  • Mfr # LCU3-0247-ED_14x10

  • Zoro # G5271399


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Keep Aisles Clear
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0247-ED_14x10
Zoro #
G5271399
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Header
Caution
Header Background Color
Black
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Keep Aisles Clear
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header
Caution
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Header Background Color
Black
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Aisles Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.