Caution, Keep Aisles Clear If It's Not Moving., 10 in W x 7 in H, LCU3-0463-ED_10x7

  • Mfr # LCU3-0463-ED_10x7

  • Zoro # G5264222


product price:  $3.49
/ea

Key Features

Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0463-ED_10x7
Zoro #
G5264222
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header
Caution
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Glow In The Dark
No
Adhesive Style
Permanent
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Header Style
Text
Sign Header Background Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.