Caution, Keep Aisles Clear If It's Not Moving., 10 in W x 7 in H, LCU3-0463-NP_10x7

  • Mfr # LCU3-0463-NP_10x7

  • Zoro # G5204250


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0463-NP_10x7
Zoro #
G5204250
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Legend Style
Text
Sign Background Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Sign Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Header Style
Text
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Chemical Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.