Caution, Keep Aisles Clear If It's Not Moving., 14 in W x 10 in H, LCU3-0463-ED_14x10

  • Mfr # LCU3-0463-ED_14x10

  • Zoro # G5279878


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0463-ED_14x10
Zoro #
G5279878
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black
Printed Language
English
Header
Caution
OSHA Compliant
Yes
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Corrosion Resistant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Header
Caution
State Specific Sign
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Mirror Print
No
Sign Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.