Caution, Keep Aisles Clear If It's Not Moving., 14 in W x 10 in H, LCU3-0463-NP_14x10

  • Mfr # LCU3-0463-NP_14x10

  • Zoro # G5275608


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0463-NP_14x10
Zoro #
G5275608
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black
Sign Background Color
Yellow
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Text Color
Yellow
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.