Caution, Keep All Aisles Clear, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU3-0274-NP_14x10

  • Mfr # LCU3-0274-NP_14x10

  • Zoro # G5277717


product price:  $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Legend
Keep All Aisles Clear
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0274-NP_14x10
Zoro #
G5277717
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Keep All Aisles Clear
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Header Background Color
Black
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Sign Background Color
Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Legend
Keep All Aisles Clear
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Mounting Location
Wall
Material Properties
Flexible
Abrasion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Glow In The Dark
No
Chemical Resistant
No
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep All Aisles Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.