Zoro Homepage

Caution, Keep Away, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U4-1452-RA_14X10

  • Zoro # G9637232


product price: $10.95
/ea

Key Features

Header
Caution
Legend
Keep Away
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1452-RA_14X10
Zoro #
G9637232
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Sign Legend Color
Black
Material
Aluminum
Mounting Style
With Mounting Holes
Subject Matter
Keep Clear
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Abrasion Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend
Keep Away
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header
Caution
Corrosion Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.