Caution, Keep Doors Closed, 10 in W x 7 in H, Vertical Rectangle, Reflective Sheeting
Mfr # U4-1457-RD_10X7
Zoro # G1813080
product price: $4.19
/eaKey Features
Header
Caution
Legend
Keep Doors Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4-1457-RD_10X7
Zoro #
G1813080
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Doors Closed, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.