Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Keep Doors Closed, 14 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # U4-1457-RD_14X10

  • Zoro # G2721050


product price: $6.39
/ea

Key Features

Header
Caution
Legend
Keep Doors Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1457-RD_14X10
Zoro #
G2721050
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Doors Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Color
Black
Subject Matter
Door Instruction
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Language
English
Background Color
Yellow
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black
Chemical Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Corrosion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Sign Legend
Keep Doors Closed
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Doors Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products