Zoro Homepage

Caution, Keep Gate Closed, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # U4-1459-RD_7X5

  • Zoro # G2720980


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Caution
Legend
Keep Gate Closed
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1459-RD_7X5
Zoro #
G2720980
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Gate Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Subject Matter
Door Instruction
Mounting Style
Adhesive-Backed
Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Material
Vinyl
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Average Outdoor Durability
1 yr
Sign Legend
Keep Gate Closed
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Mirror Print
No
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Gate Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.