Caution, Keep Out From Under Crane Loads, 14 in W x 10 in H, , Non-PVC Polymer, LCU3-0334-ED_14x10

  • Mfr # LCU3-0334-ED_14x10

  • Zoro # G5206929


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Keep Out From Under Crane Loads
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0334-ED_14x10
Zoro #
G5206929
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep Out From Under Crane Loads
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Sign Background Color
Yellow
Header
Caution
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
Yellow
Header Background Color
Black
Green Environmental Attribute
Does Not Contain PVC
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Header
Caution
State Specific Sign
No
Chemical Resistant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend
Keep Out From Under Crane Loads
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out From Under Crane Loads, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.