Zoro Homepage

Caution, Keep Out Honeybees, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # U4-1470-RA_10X7

  • Zoro # G2720831


product price: $8.69
/ea

Key Features

Header
Caution
Legend
Keep Out Honeybees
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1470-RA_10X7
Zoro #
G2720831
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Out Honeybees
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Subject Matter
Keep Clear
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Material
Aluminum
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Language
English
Legend Style
Text
Mounting Style
With Mounting Holes
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Metal Detectable
Yes
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Write on Surface
No
Chemical Resistant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend
Keep Out Honeybees
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Honeybees, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.