Zoro Homepage

Caution, Keep Out Honeybees, 10 in W x 7 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # U4-1470-RD_10X7

  • Zoro # G2720825


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Keep Out Honeybees
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1470-RD_10X7
Zoro #
G2720825
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Out Honeybees
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
Legend Style
Text
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Language
English
Subject Matter
Keep Clear
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black
Anti-Slip Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header
Caution
Metal Detectable
No
Number of Printed Sides
1
Write on Surface
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Legend
Keep Out Honeybees
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Honeybees, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.