Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Keep Out Honeybees, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U4-1470-RA_14X10

  • Zoro # G9637153


product price: $10.99
/ea

Key Features

Header
Caution
Legend
Keep Out Honeybees
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1470-RA_14X10
Zoro #
G9637153
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Out Honeybees
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Header Legend Color
Yellow
Language
English
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Keep Clear
Header Background Color
Black
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Legend
Keep Out Honeybees
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Metal Detectable
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Honeybees, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.