Caution, Keep This Area Clear At All Times, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U4-1471-RA_14X10

  • Zoro # G9637144


product price: $14.49
/ea

Key Features

Header
Caution
Legend
Keep This Area Clear At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1471-RA_14X10
Zoro #
G9637144
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep This Area Clear At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Language
English
Legend Style
Text
Subject Matter
Keep Clear
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Background Color
Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
State Specific Sign
No
Material Properties
Rigid
Sign Header Style
Text
Sign Legend
Keep This Area Clear At All Times
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Write on Surface
No
Sign Header Text Color
Yellow
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.