Caution, Keep this door closed, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0275-ED_10x7

  • Mfr # LCU3-0275-ED_10x7

  • Zoro # G5246250


product price:  $3.29
/ea

Key Features

Legend
Keep this door closed
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0275-ED_10x7
Zoro #
G5246250
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep this door closed
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Header
Caution
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Printed Language
English
Green Environmental Attribute
Does Not Contain PVC
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black
Write on Surface
No
Sign Header
Caution
Glow In The Dark
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend
Keep This Door Closed
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Metal Detectable
No
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.