Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Keep This Gate Closed, 10 in W x 7 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # U4-1473-RD_10X7

  • Zoro # G2720770


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Keep This Gate Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1473-RD_10X7
Zoro #
G2720770
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep This Gate Closed
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend Color
Black
Background Color
Yellow
Subject Matter
Door Instruction
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Legend
Keep This Gate Closed
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Sign Header Background Color
Black
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Gate Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.